Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Vision Light, Mortise, Curries Hinge/Glass, 18 Ga, 32"W X 80"H
Mfr # CHMDXVL2868XMORT-CU-18GA-WG
Zoro # G305621822
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,536.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXVL2868XMORT-CU-18GA-WG
- Zoro # G305621822
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel vision light door, mortise prep, curries hinge w/glass, 18 ga, 32"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 4-7/8", 35-1/8", 65-3/8", lock prep location from top of door, 36-5/16", actual glass size 11"h x 11" w, visible glass 10" x 10", includes glass 1/4" clear wire glass with safety film.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Flush Pull Bright Nickel 2-3/8" (FP238U14)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-003)
- ILCO Ilco: Key Blanks, 1503-ES9 ESP (ILCO-1503-ES9)
- KABA ILCO Key Blank, Brass, Type SC9, 6 Pin, PK10 (A1145E-SC9)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- CECO Six Panel Security Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge steel, Type: Embossed Steel (CSPD-FL3068-CYL-CE)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD X HG30 70 X CYL-CU-16ga-WG)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x MORT-ST-18ga)
- Assa Abloy Sales & Marketing Group Inc. Security Doors