Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Vision Light, Cylindrical Prep, Curries Hinge, 18 Ga, 30"W X 84"H
Mfr # CHMDXVL2670XCYL-CU-18GA
Zoro # G305622065
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,298.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXVL2670XCYL-CU-18GA
- Zoro # G305622065
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel vision light door, cylindrical prep, curries hinge, 18 ga, 30"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 4-7/8", 37-1/8", 69-3/8", lock prep location from top of door, 42-1/4", actual glass size 11"h x 11" w, visible glass 10" x 10", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 5" Drawer Pull (25496-2MB)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- MONROE PMP 2" W x 96" H Mill Stainless Steel Continuous Hinge (CS26020096)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 4" (4SBCS3)
- CECO Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3 (CHMDD 80 70-RHR-CYL-ST)
- CECO-ENVOY Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183070CYL-F-ST)
- CECO Security Door, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3070-LHR-CE)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183068CYL-F-ST)
- CURRIES Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (CD163068CYL-F)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- Assa Abloy Sales & Marketing Group Inc. Security Doors