Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Vision Light, Cylindrical, Curries Hinge/Glass, 18 Ga, 48"W X 84"H
Mfr # CHMDXVL4070XCY-CU-18GA-WG
Zoro # G905621888
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,544.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXVL4070XCY-CU-18GA-WG
- Zoro # G905621888
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel vision light door, cylindrical prep, curries hinge w/glass, 18 ga, 48"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 4-7/8", 37-1/8", 69-3/8", lock prep location from top of door, 42-1/4", actual glass size 11"h x 11" w, visible glass 10" x 10", includes glass 1/4" clear wire glass with safety film.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES White 35 Quart Plastic Waste Container (CAN-35W)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Nero 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-913)
- SCHLAGE Mortise Lock Armor Front, With Latch and Aux Latch Holes for L9050, L9056, L9060, L9070/71/80/82 Fu (09-663-626)
- SCHLAGE Single Hndlst/Knob Bb (F60VPLY505ACC)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684RH)
- CECO Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-MORT-ST-18ga)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x CYL-ST-18ga)
- AIR CONDITIONING PRODUCTS CO Steel Door Louver 24" x 24" - SDL 24x24 (SDL 24x24)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- Assa Abloy Sales & Marketing Group Inc. Security Doors