Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Vision Light, Cylindrical, CECO Hollow Hinge, 18 Ga, 48"W X 80"H
Mfr # CHMDXVL4068XCLY-CU-16GA
Zoro # G305621808
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,640.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXVL4068XCLY-CU-16GA
- Zoro # G305621808
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel vision light door, cylindrical prep, ceco hollow hinge, 18 ga, 48"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 37-5/8", 68-5/8", lock prep location from top of door, 36-15/16", actual glass size 11"h x 11" w, visible glass 10" x 10", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Door Pull Plate, Direct Mount, 5" L (FP01)
- EMTEK Oil Rubbed Bronze Latch EMPVL238S10B (EMPVL238S10B)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7K1626)
- MARKS METRO MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT H (MRK-114A-3-LH)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL28 70 x CYL-ST-16ga)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3680LH)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-18ga)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680LH)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- Assa Abloy Sales & Marketing Group Inc. Doors