Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Vision Light, Cylindrical, CECO Hollow Hinge, 16 Ga, 32"W X 84"H
Mfr # CHMDXVL2870XCYL-CE-16GA
Zoro # G305621709
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,539.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXVL2870XCYL-CE-16GA
- Zoro # G305621709
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel vision light door, cylindrical prep, ceco hollow hinge, 16 ga, 32"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 39-5/8", 72-5/8", lock prep location from top of door, 40-15/16", actual glass size 11"h x 11" w, visible glass 10" x 10", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Cabinet Lock, 1-1/5" X 1-4/5" Bright Chrome (CL1532U26)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 (BK2X1-013)
- MASTER LOCK HASP DOUBLE HINGE 7-3/4"" (722-D)
- MSI Azula Floret SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0265-SAM)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3680RH)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CURRIES Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (CD163068CYL-F)
- CECO Half Glass Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-MORT-ST-18ga)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- CECO-ENVOY Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183070MORT-F-CE)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- Assa Abloy Sales & Marketing Group Inc. Doors