Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Vision Light, Cylindrical, CECO Hollow Hinge, 16 Ga, 32"W X 80"H
Mfr # CHMDXVL2868XCY-CE-16GA
Zoro # G305621730
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,515.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXVL2868XCY-CE-16GA
- Zoro # G305621730
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel vision light door, cylindrical prep, ceco hollow hinge, 16 ga, 32"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 37-5/8", 68-5/8", lock prep location from top of door, 36-15/16", actual glass size 11"h x 11" w, visible glass 10" x 10", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BNYLC2-T)
- MONROE PMP Pull Handle, Weld-On, 304 Stainless Steel, Natural, Weld-On (PH-0274)
- HPC HPC:Tension Tool (HPC-TR-13)
- TRINE Trine EN Series Electric Strikes, 12 VDC Voltage, Stainless Steel (EN400RP-12DC-32D-RH)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- AIR CONDITIONING PRODUCTS CO Steel Door Louver 24" x 24" - SDL 24x24 (SDL 24x24)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680LH)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- CURRIES Half Glass Steel Door with Glass, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (CD163070CYL-HG-WG)
- Assa Abloy Sales & Marketing Group Inc. Doors