Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Vision Light, Cylindrical, CECO Hollow Hinge, 16 Ga, 30"W X 80"H
Mfr # CHMDXVL2668XCYL-CE-16GA
Zoro # G905622267
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,515.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXVL2668XCYL-CE-16GA
- Zoro # G905622267
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel vision light door, cylindrical prep, ceco hollow hinge, 16 ga, 30"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 37-5/8", 68-5/8", lock prep location from top of door, 36-15/16", actual glass size 11"h x 11" w, visible glass 10" x 10", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1621-TM13 TRIMARK (KS101) (ILCO-1621-TM13)
- JACKSON Satin Aluminum 36 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C3628)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261)
- ZORO SELECT Torsion Spring, 90 Deg, 0.235OD, PK6, Leg Length: 0.75 in (3HPC4)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CEVD183068CYL-F-CU)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- CECO Half Glass Steel Door with Glass, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD-HG4068-CY-ST-18ga-WG)
- CECO Flush Double Door, LHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 1 (OI 18CRS 6070 F LHRA C1 LC1 BU-CE)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- CECO Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL30 70 X CYL-CE-18ga-WG)
- Assa Abloy Sales & Marketing Group Inc. Security Doors