Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Narrow Light, Mortise, SteelCraft Hinge W/Glass, 18 Ga, 32"W X 80"H
Mfr # CHMDXNL2868XMORT-ST-18GA-WG
Zoro # G205621793
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,686.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXNL2868XMORT-ST-18GA-WG
- Zoro # G205621793
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel narrow light glass door, mortise, steelcraft hinge w/glass, 18 ga, 32"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 7-3/8", 37-5/16", 67-1/4", lock prep location from top of door, 35-1/2", actual glass size 26"h x 5" w, visible glass 25" x 4", includes glass 1/4" clear wire glass with safety film.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Extension Spring, 7/16 in. x 2 in. x 0.062 in., Steel, Single Loop (SP 9609)
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-18D)
- JEFFREY ALEXANDER 1-1/4" Diameter Polished Nickel Tiffany Cabinet Knob (658NI)
- SCHLAGE COMMERCIAL Satin Chrome Exit A25LEV626 (A25LEV626)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680LH)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 70 x MORT-CE-18ga)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070316L)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 1 (CHMDD 50 68-LHR-CYL-CE)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- SABRE Door Security Bar (HS-DSB)
- CECO Flush Double Door, LHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 1 (OI 18CRS 6070 F LHRA C1 LC1 BU-CE)
- Assa Abloy Sales & Marketing Group Inc. Security Doors