Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Narrow Light, Mortise, Curries Hinge, 18 Ga, 32"W X 84"H
Mfr # CHMDXNL2870XMORT-CU-18GA
Zoro # G305621907
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,410.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXNL2870XMORT-CU-18GA
- Zoro # G305621907
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel narrow light glass door, mortise, curries hinge, 18 ga, 32"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 4-7/8", 37-1/8", 69-3/8", lock prep location from top of door, 40-5/16", actual glass size 26"h x 5" w, visible glass 25" x 4", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1030AF)
- ILCO Ilco: Key Blanks, KW10-BR TITAN/KWIKSET (ILCO-KW10-BR)
- FOLDING GUARD Mortise Cylinder, Keyed Alike, 5 Pins (2122-KA)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 110, PK100 (ZUSAHSQ70110)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- JOHNSON HARDWARE Door Hanger Kit (1125PPK1)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X HG30 70 X CYL-CE-16ga-WG)
- CECO-ENVOY Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183070MORT-F-CE)
- CURRIES Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068CYL-F)
- Assa Abloy Sales & Marketing Group Inc. Security Doors