Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Narrow Light, Mortise, CECO Hollow Hinge W/Glass 18 Ga, 32"W X 80"H
Mfr # CHMDXNL2868XMORT-CE-18GA-WG
Zoro # G305622027
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,686.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXNL2868XMORT-CE-18GA-WG
- Zoro # G305622027
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel narrow light glass door, mortise, ceco hollow hinge w/glass 18 ga, 32"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 37-5/8", 68-5/8", lock prep location from top of door, 34-1/16", actual glass size 26"h x 5" w, visible glass 25" x 4", includes glass 1/4" clear wire glass with safety film.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38805.012.0075)
- ZORO SELECT O-Ring, Dash 905, Buna N, 0.07 In., PK25 (1CRV7)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5KALJSTS)
- GLOBAL FLAGS UNLIMITED Flagsnap Residential Nylon - 2.375" (207542)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183068CYL-F-ST)
- CECO Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL26 68 x CYL-ST-18ga)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684LH)
- CECO Flush Double Door, LHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 1 (OI 18CRS 6070 F LHRA C1 LC1 BU-CE)
- Assa Abloy Sales & Marketing Group Inc. Security Doors