Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Narrow Light, Mortise, CECO Hollow Hinge, 18 Ga, 36"W X 80"H
Mfr # CHMDXNL3068XMORT-CE-18GA
Zoro # G305621839
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,424.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXNL3068XMORT-CE-18GA
- Zoro # G305621839
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel narrow light glass door, mortise, ceco hollow hinge, 18 ga, 36"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 37-5/8", 68-5/8", lock prep location from top of door, 34-1/16", actual glass size 26"h x 5" w, visible glass 25" x 4", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Island Side Panel (30 in W x 0.75 in D x 36 in H) (SA-ISLAND SIDE PANEL-GN)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCSANBF)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Lilypad 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3310)
- AIR CONDITIONING PRODUCTS CO Steel Door Louver 24" x 24" - SDL 24x24 (SDL 24x24)
- CECO Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3068-LHR-CE)
- CECO Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x VL28 70 x CYL-CE-18ga)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680LH)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684LH)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- CECO Half Glass Hollow Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD X HG30 70 X MORT-CU-16ga-WG)
- Assa Abloy Sales & Marketing Group Inc. Doors