Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Narrow Light, Mortise, CECO Hollow Hinge, 16 Ga, 48"W X 84"H
Mfr # CHMDXNL4070XMORT-CE-16GA
Zoro # G205622103
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,851.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXNL4070XMORT-CE-16GA
- Zoro # G205622103
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel narrow light glass door, mortise, ceco hollow hinge, 16 ga, 48"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 39-5/8", 72-5/8", lock prep location from top of door, 38-1/16", actual glass size 26"h x 5" w, visible glass 25" x 4", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull, (645-160SN-10)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Round Dummy Knobset, Satin Brass (BG100 SB)
- KABA ILCO Key Blank, Brass, Russwin Lock, PK10 (1011D1-RU45)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC-40-CUSH-DU)
- CURRIES Half Glass Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068MORT-HG)
- CECO Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x VL28 70 x CYL-CE-18ga)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-16ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 68 x CYL-CU-18ga)
- Assa Abloy Sales & Marketing Group Inc. Security Doors