Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Narrow Light, Cylindrical, Curries Hinge/Glass, 18 Ga, 48"W X 80"H
Mfr # CHMDXNL4068XCYL-CU-18GA-WG
Zoro # G905622151
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,686.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXNL4068XCYL-CU-18GA-WG
- Zoro # G905622151
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel narrow light glass door, cylindrical, curries hinge w/glass, 18 ga, 48"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 4-7/8", 35-1/8", 65-3/8", lock prep location from top of door, 38-1/4", actual glass size 26"h x 5" w, visible glass 25" x 4", includes glass 1/4" clear wire glass with safety film.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 96" Primed Hardboard Hollow Core Flush Slab Door (3080FHCPHB)
- KWIKSET Light Commercial Carson PASS Door Lock (407CNL-15)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type D (1C6D1626)
- KARP ASSOCIATES, INC Karp Inc. DSC-214M Flush Access Door for All Surf - Stud, 18"Wx18"H, MP1818S (MP1818S)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL28 70 x CYL-ST-16ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680LH)
- CECO Half Glass Hollow Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD X HG30 70 X MORT-CU-16ga-WG)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X NL30 70 X CYL-ST-16ga-WG)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-18ga)
- JOHNSON HARDWARE Door Hanger Kit (1125PPK1)
- Assa Abloy Sales & Marketing Group Inc. Security Doors