Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Narrow Light, Cylindrical, Curries Hinge, 18 Ga, 36"W X 84"H
Mfr # CHMDXNL3070XCYL-CU-18GA
Zoro # G905621833
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,447.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXNL3070XCYL-CU-18GA
- Zoro # G905621833
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel narrow light glass door, cylindrical, curries hinge, 18 ga, 36"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 4-7/8", 37-1/8", 69-3/8", lock prep location from top of door, 42-1/4", actual glass size 26"h x 5" w, visible glass 25" x 4", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Steel, 14 lb., 9/32 in. L (D110-40)
- ATTWOOD SL35405 Gas Spring 8.46 Extended, 12.04 Compressed, 40 lbs. (SL35-40-5)
- EBERHARD MANUFACTURING CO Curbside/Rear-Inside Handle Bezel, Locking (EMC 21000-1PKL-42)
- EKENA MILLWORK Rams Head Architectural Grade PVC Combination Pediment, 36"W x 15-7/8"H x 2-3/4"P (PEDPC036X160RHP00)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680RH)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL30 70 x CYL-ST-18ga)
- JOHNSON HARDWARE Door Hanger Kit (1125PPK1)
- CECO Half Glass Hollow Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD X HG30 70 X MORT-CU-16ga-WG)
- CECO Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL30 68 x MORT-ST-16ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- Assa Abloy Sales & Marketing Group Inc. Security Doors