Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Narrow Light, Cylindrical, CECO Hollow Hinge, 18 Ga, 48"W X 80"H
Mfr # CHMDXNL4068XCYL-CE-18GA
Zoro # G905621987
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,384.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXNL4068XCYL-CE-18GA
- Zoro # G905621987
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel narrow light glass door, cylindrical, ceco hollow hinge, 18 ga, 48"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 37-5/8", 68-5/8", lock prep location from top of door, 36-15/16", actual glass size 26"h x 5" w, visible glass 25" x 4", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 2-1/2 in. Weathered Nickel Rustic Hammered Cabinet Knob, 5PK (5431-WN-5)
- LAMP 2-9/16" W x 29/32" H Plain Pivot Hinge (PL-65L)
- MAG-MATE Rare Earth Magnet Material, 7.96 lb. (NE3737NP42)
- CORBIN RUSSWIN Storeroom or Closet Mortise Lock, LW Lever, M Escutcheon, Satin Stainless Steel (ML2057 LWM 630)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-F)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684RH)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x CYL-ST-18ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X NL30 70 X CYL-ST-16ga-WG)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- Assa Abloy Sales & Marketing Group Inc. Doors