Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Narrow Light, Cylind., SteelCraft Hinge/Glass, 16 Ga, 32"W X 84"H
Mfr # CHMDXNL2870XCYL-ST-16GA-WG
Zoro # G305621716
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,958.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXNL2870XCYL-ST-16GA-WG
- Zoro # G305621716
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel narrow light glass door, cylindrical, steelcraft hinge w/glass, 16 ga, 32"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 7-3/8", 39-5/16", 71-1/4", lock prep location from top of door, 42-7/16", actual glass size 26"h x 5" w, visible glass 25" x 4", includes glass 1/4" clear wire glass with safety film.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure (6211 24V US32D CON)
- MIDWEST FASTENER 5/16" x .051" x 2-3/4" Steel Extension Springs 6PK (18583)
- TRIM-LOK Rubber Seal, 5/8" H, 250 ft L, Triangle (X2123HT-250)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (304.32D 42)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X NL30 70 X CYL-ST-16ga-WG)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL30 70 x CYL-ST-18ga)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- CECO Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL26 68 x CYL-ST-18ga)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680RH)
- Assa Abloy Sales & Marketing Group Inc. Doors