Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Narrow Light, Cylind., CECO Hollow Hinge/Glass 18 Ga, 32"W X 80"H
Mfr # CHMDXNL2868XCYL-CE-18GA-WG
Zoro # G905622199
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,686.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXNL2868XCYL-CE-18GA-WG
- Zoro # G905622199
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel narrow light glass door, cylindrical, ceco hollow hinge w/glass 18 ga, 32"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 37-5/8", 68-5/8", lock prep location from top of door, 36-15/16", actual glass size 26"h x 5" w, visible glass 25" x 4", includes glass 1/4" clear wire glass with safety film.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grd. 1 (ML2030 LWA 626)
- MAG-MATE Cup Magnet, 22 lb. Pull (MX1500)
- MSI Goldne White 13 In. X 24 In. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0007)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL28 70 x CYL-ST-16ga)
- CECO Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL26 68 x CYL-ST-18ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183068CYL-F-ST)
- CURRIES Half Glass Steel Door with Glass, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (CD163070CYL-HG-WG)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- Assa Abloy Sales & Marketing Group Inc. Doors