Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Half Glass, Mortise Prep, Curries Hinge W/Glass, 16 Ga, 32"W X 84"H
Mfr # CHMDXHG2870XMORT-CU-16GA-WG
Zoro # G205622141
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,728.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXHG2870XMORT-CU-16GA-WG
- Zoro # G205622141
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel half glass door, mortise prep, curries hinge w/glass, 16 ga, 32"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 4-7/8", 37-1/8", 69-3/8", lock prep location from top of door, 40-5/16", actual glass size, 29" h x 19" w, visible glass 28" x 18", includes glass 1/4" clear wire glass with safety film.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES HES 9500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9500 630 LBSM)
- MIDWEST FASTENER .25" to .29" x .062" Nylon Plastic Round Strain Relief Bushings 10PK (70282)
- ROCKWOOD Locking Pocket Pull Handle, Brass, Chrome, Clips/Fasteners (891.26D)
- ZORO SELECT FFKM O-Ring, Dash 024 (ZUSADC75024)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CEVD183068CYL-F-CU)
- CECO Security Door, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3070-LHR-CE)
- JOHNSON HARDWARE Door Hanger Kit (1125PPK1)
- CECO Flush Double Door, LHR, 80 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (OI 18CRS 6068 F LHRA C1 LC1 BU-CU)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x VL30 70 x CYL-CU-18ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- CECO Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3 (CHMDD 80 70-RHR-CYL-ST)
- Assa Abloy Sales & Marketing Group Inc. Doors