Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Half Glass, Mortise Prep, Curries Hinge, 16 Ga, 36"W X 80"H
Mfr # CHMDXHG3068XMORT-CU-16GA
Zoro # G705622160
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,886.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXHG3068XMORT-CU-16GA
- Zoro # G705622160
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel half glass door, mortise prep, curries hinge, 16 ga, 36"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 4-7/8", 35-1/8", 65-3/8", lock prep location from top of door, 36-5/16", actual glass size, 25" h x 23" w, visible glass 24" x 22", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 343 Viton / FKM O-ring 75A Shore Black, -50 Pack (ORVT75.343X50)
- PRIME-LINE Sliding Door Roller Assembly, 1-1/2 in. Plastic Wheel, Steel Ball Bearing Roller Single Pack (D 1556)
- ACORN MFG STRAP HINGE BLK 17.75""L (AI8BP)
- TRIM-LOK Rubber Seal, 1/4" H, 25 ft L, D Shape, Black (X1153BT-25)
- CURRIES Half Glass Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068MORT-HG)
- CECO Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 70 x MORT-CE-18ga)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680LH)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x MORT-ST-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- CECO Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 70 x MORT-CE-18ga)
- Assa Abloy Sales & Marketing Group Inc. Doors