Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Half Glass, Mortise Prep, CECO Hollow Hinge, 18 Ga, 36"W X 80"H
Mfr # CHMDXHG3068XMORT-CE-18GA
Zoro # G305622218
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,753.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXHG3068XMORT-CE-18GA
- Zoro # G305622218
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel half glass door, mortise prep, ceco hollow hinge, 18 ga, 36"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 37-5/8", 68-5/8", lock prep location from top of door, 34-1/16", actual glass size, 25" h x 23" w, visible glass 24" x 22", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Prime Coat Shim 337D (023350)
- MSI Premium Black 12" X 12" Polished Granite Floor And Wall Tile, 10PK (ZOR-NS-0072)
- ZORO SELECT O-Ring, Dash 442, FEP w/Sil Core, 0.27 In. (1WLP9)
- EKENA MILLWORK 18"W x 55"H Exterior Real Wood Pine Open Louvered Shutters, Unfinished PR (RWL18X055UNP)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x CYL-ST-18ga)
- SABRE Door Security Bar (HS-DSB)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 1 (CHMDD 50 68-LHR-CYL-CE)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL30 70 x CYL-ST-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- CURRIES Half Glass Steel Door with Glass, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (CD163070CYL-HG-WG)
- Assa Abloy Sales & Marketing Group Inc. Security Doors