Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Half Glass, Mortise, CECO Hollow Hinge/Glass 16 Ga, 36"W X 84"H
Mfr # CHMDXHG3070XMORT-CE-16GA-WG
Zoro # G705621736
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,067.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXHG3070XMORT-CE-16GA-WG
- Zoro # G705621736
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel half glass door, mortise prep, ceco hollow hinge w/glass 16 ga, 36"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 39-5/8", 72-5/8", lock prep location from top of door, 38-1/16", window size 29" x 23", visible glass 28" x 22", includes glass 1/4" clear wire glass with safety film.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L3H626RH)
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-R1-KT10-619-01N-3203)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 12287613 (12287613)
- KINGSWAY GROUP Door Stop, Floor Mount, 4-1/2" Base Dia. (KG184)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 81 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83068316L)
- CECO Security Door, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3070-LHR-CE)
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- Assa Abloy Sales & Marketing Group Inc. Doors