Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Half Glass, Cylindrical, SteelCraft Hinge/Glass, 18 Ga, 32"W X 84"H
Mfr # CHMDXHG2870XCYL-ST-18GA-WG
Zoro # G305622058
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,615.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXHG2870XCYL-ST-18GA-WG
- Zoro # G305622058
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel half glass door, cylindrical prep, steelcraft hinge w/glass, 18 ga, 32"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 7-3/8", 39-5/16", 71-1/4", lock prep location from top of door, 42-7/16", actual glass size, 29" h x 19" w, visible glass 28" x 18", includes glass 1/4" clear wire glass with safety film.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer and Cabinet Lock, 1-1/8 in., Diecast, Stainless Steel, 13/16 in (U 9945KA)
- CAL-ROYAL 180 Degrees Brass Door Viewer, 1/2 Bore, Plastic Lens, for 1-3/8 to 2 Thick Doors, US15 Satin (DV91-15)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (896VDKB-36)
- KEEDEX Keedex Gate Products (K-BXED-V992L-2)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-16ga)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x VL30 70 x CYL-CU-18ga)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (CEVD183068CYL-F-CE)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- Assa Abloy Sales & Marketing Group Inc. Doors