Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Half Glass, Cylindrical, SteelCraft Hinge/Glass, 16 Ga, 32"W X 80"H
Mfr # CHMDXHG2868XCYL-ST-16GA-WG
Zoro # G305621754
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,705.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXHG2868XCYL-ST-16GA-WG
- Zoro # G305621754
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel half glass door, cylindrical prep, steelcraft hinge w/glass, 16 ga, 32"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 7-3/8", 37-5/16", 67-1/4", lock prep location from top of door, 38-7/16", actual glass size 25" x 19", visible glass 24" x 18", includes glass 1/4" clear wire glass with safety film.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Bright Brass Stop FS4483 (FS.10121)
- MYID ID Card Retractor, Reel, 23 in. L, Gray (038941)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NDKB-84)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Passage A10ORB613 (A10ORB613)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X HG30 70 X CYL-ST-16ga-WG)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CEVD183068MORT-F-CU)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-16ga)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- CECO Security Door, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3070-LHR-CE)
- CURRIES Half Glass Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068MORT-HG)
- Assa Abloy Sales & Marketing Group Inc. Security Doors