Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Half Glass, Cylindrical Prep, SteelCraft Hinge, 18 Ga, 32"W X 84"H
Mfr # CHMDXHG2870XCYL-ST-18GA
Zoro # G305621983
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,625.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXHG2870XCYL-ST-18GA
- Zoro # G305621983
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel half glass door, cylindrical prep, steelcraft hinge, 18 ga, 32"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 7-3/8", 39-5/16", 71-1/4", lock prep location from top of door, 42-7/16", actual glass size, 29" h x 19" w, visible glass 28" x 18", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Brass Plated Keyed Deadbolt Lock Single Pack (U 9885)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- ROCKWOOD Lever Extension Flush Bolt, Brass (555.3)
- TRIMLITE 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- CECO Half Glass Steel Door with Glass, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X HG30 68 X MORT-CE-18ga-WG)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680LH)
- CECO Narrow Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL28 70 x MORT-CE-18ga)
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- CECO Half Glass Hollow Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD X HG30 70 X MORT-CU-16ga-WG)
- Assa Abloy Sales & Marketing Group Inc. Doors