Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Half Glass, Cylindrical Prep, Curries Hinge, 18 Ga, 36"W X 84"H
Mfr # CHMDXHG3070XCYL-CU-18GA
Zoro # G305622157
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,596.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXHG3070XCYL-CU-18GA
- Zoro # G305622157
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel half glass door, cylindrical prep, curries hinge, 18 ga, 36"w x 84"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 4-7/8", 37-1/8", 69-3/8", lock prep location from top of door, 42-1/4", window size 29" x 23", visible glass 28" x 22", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Brace, Steel, 1 Wx5 In L (1WDE6)
- EMTEK Jasper Cabinet Pull with 8 in Center to Center Satin Brass Finish (86690US4)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Satin Chrome Finish (582B26D)
- OEM REF: 2007-2013 Scion Toyota / 3-Button Remote Head Key / PN: R-89070-52850 / MOZB41TG (4D 67 C (RHK-TOY054-S)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- CECO Flush Steel Door, 80 in H, 36 in W, 18-gauge, Type: 1 (CHMD x FL30 68 x CYL-CE-18ga)
- CURRIES Half Glass Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068MORT-HG)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- CECO Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL30 68 x MORT-ST-16ga)
- Assa Abloy Sales & Marketing Group Inc. Security Doors