Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Half Glass, Cylindrical Prep, Curries Hinge, 16 Ga, 48"W X 80"H
Mfr # CHMDXHG4068XCYL-CU-16GA
Zoro # G305622119
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,024.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXHG4068XCYL-CU-16GA
- Zoro # G305622119
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel half glass door, cylindrical prep, curries hinge, 16 ga, 48"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 16 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 4-7/8", 35-1/8", 65-3/8", lock prep location from top of door, 38-1/4", actual glass size 29" x 23", visible glass 28" x 22", glass not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 96" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" LH Prehung Door with Black Hinges (2680FSCPHBLH1D4916)
- ZORO SELECT O-Ring, Dash 226, Viton, 0.13 In., PK10 (U38871.012.0200)
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Shallow Snap Bushings 20PK (66381)
- COPPER CREEK Ball Knob Storeroom Function, Satin Stainless (BK2050SS)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070316L)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684LH)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684LH)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 1 (CHMDD 50 68-LHR-CYL-CE)
- Assa Abloy Sales & Marketing Group Inc. Doors