Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Half Glass, Cylindrical, CECO Hollow Hinge/Glass 18 Ga, 30"W X 80"H
Mfr # CHMDXHG2668XCYL-CE-18GA-WG
Zoro # G905622038
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,456.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXHG2668XCYL-CE-18GA-WG
- Zoro # G905622038
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel half glass door, cylindrical prep, ceco hollow hinge w/glass 18 ga, 30"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 37-5/8", 68-5/8", lock prep location from top of door, 36-15/16", actual glass size 25"h x 17" w, visible glass 24" x 16", includes glass 1/4" clear wire glass with safety film.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 24" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 23-5 (01-30023-5)
- STRYBUC Slider Spring Latch White (50-1313W)
- ZORO SELECT Manual Hydraulic GAV 1101 Door Closer Heavy Duty Interior and Exterior, Silver (1101BFCOV x 689 GAV)
- JMA JMA: CO106 / H20 / HL1 Hudson 5-Pin Cabinet Key - Brass (JMA-HUD-3E)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x FL28 70 x CYL-CU-16ga)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- CECO Half Glass Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 70 x MORT-CE-18ga)
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 1 (CHMDD 50 68-LHR-CYL-CE)
- CECO Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2 (CHMDL 30 68- 12 x12 Vent CU)
- Assa Abloy Sales & Marketing Group Inc. Doors