Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door, Flush, Mortise Prep, CECO Hollow Hinge, 18 Ga, 48"W X 80"H
Mfr # CHMDXFL4068XMORT-CE-18GA
Zoro # G305622270
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,809.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDXFL4068XMORT-CE-18GA
- Zoro # G305622270
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel flush door, mortise prep, ceco hollow hinge, 18 ga, 48"w x 80"h hollow metal steel door with honeycomb core, 3 hour fire rating, 18 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 37-5/8", 68-5/8", lock prep location from top of door, 34-1/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Chrome Door and Butt Hinge (S35U26-R)
- DORMAKABA Cylindrical Locks with Keypad Trim, E2031XSLL-626-41 (E2031XSLL-626-41)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS26730072)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-36x84)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183068CYL-F-ST)
- CURRIES Half Glass Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068MORT-HG)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-F)
- CURRIES Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068CYL-F)
- Assa Abloy Sales & Marketing Group Inc. Security Doors