Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door 48"W X 84"H, 24"W X 60"H Louver, Cylindrical Prep, SteelCraft Hinge
Mfr # CHMDL4070-24X60VENTCYL-ST18GA
Zoro # G105621954
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,059.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDL4070-24X60VENTCYL-ST18GA
- Zoro # G105621954
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel door 48"w x 84"h with 24"w x 60"h louvers, cylindrical prep, steelcraft hinge hollow metal steel door with honeycomb core, fire rated, 18 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 7-3/8", 39-5/16", 71-1/4", lock prep location from top of door, 42-7/16", includes 24" x 60" vented louvers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Sliding Door Ball Bearing Roller Assembly Single Pack (D 1518)
- STERLING SEAL & SUPPLY 216 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A216X1000)
- GARLOCK Flange Gasket, Ring, 1 1/2In, Aramind Fiber (3000RG-0150-125-0150)
- KABA ILCO Key Blank, Brass, Russwin Lock, PK10 (1011D1-RU45)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x HG30 68 x Mort-CE-16ga)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- CURRIES Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068CYL-F)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070316L)
- CECO Flush Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 68 x CY-CE-16ga)
- CECO Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1 (RSHL-3-3068-LHR-CE)
- CECO Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD X VL30 70 X CYL-CE-18ga-WG)
- Assa Abloy Sales & Marketing Group Inc. Doors