Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door 48"W X 80"H, 24"W X 60"H Louver, Mortise Prep, SteelCraft Hinge
Mfr # CHMDL4068-24X60VENTMORT-ST18GA
Zoro # G705622030
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,012.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDL4068-24X60VENTMORT-ST18GA
- Zoro # G705622030
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel door 48"w x 80"h with 24"w x 60"h louvers, mortise prep, steelcraft hinge hollow metal steel door with honeycomb core, fire rated, 18 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 7-3/8", 37-5/16", 67-1/4", lock prep location from top of door, 35-1/2", includes 24" x 60" vented louvers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, B6 Keyway (1AK1B617)
- CODEL DOORS 24" x 84" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2070MHCCAR)
- ZORO SELECT O-Ring, Dash 150, Silicone, 0.1 In., PK10 (U38883.009.0287)
- ARROW LOCK Pointe SFIC Core, 7-pin TB Keyway, Uncombinated, US26D, 4 Pack (7100CRP-UCXTB 26D (4PK))
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-F)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (CEVD183068CYL-F-ST)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL30 70 x CYL-ST-18ga)
- CECO Half Glass Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG28 68 x CYL-CE-18ga)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x HG30 70 x MORT-CU-18ga)
- CECO-ENVOY Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CEVD183068MORT-F-CU)
- Assa Abloy Sales & Marketing Group Inc. Security Doors