Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door 36"W X 84"H, 24"W X 24"H Louver, Cylindrical Prep, Curries Hinge
Mfr # CHMDL3070-24X24VENTCYL-CU18GA
Zoro # G205621908
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,253.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDL3070-24X24VENTCYL-CU18GA
- Zoro # G205621908
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel door 36"w x 84"h with 24"w x 24"h louvers, cylindrical prep, curries hinge hollow metal steel door with honeycomb core, fire rated, 18 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 4-7/8", 37-1/8", 69-3/8", lock prep location from top of door, 42-1/4", includes 24" x 24" vented louvers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale 3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior (3301 689)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT8)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, Silicone (40MPX-BUZ-XR-400)
- NATIONAL HARDWARE Madison Matte Black Steel Pull Handle 1 pc (N700-100)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD X HG30 70 X CYL-CU-16ga-WG)
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- CECO Vision Light Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x VL28 70 x CYL-CE-18ga)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684LH)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684RH)
- HARVARD PRODUCTS Steel Security Door with Frame, Left, 85 7/16 in H, 38 5/8 in W, 1 3/4 in Thick (T83070316L)
- Assa Abloy Sales & Marketing Group Inc. Security Doors