Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door 36"W X 84"H, 24"W X 12"H Louver, Mortise Prep, CECO Hollow Hinge
Mfr # CHMDL3070-24X12VENTMORT-CE18GA
Zoro # G905621772
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,887.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDL3070-24X12VENTMORT-CE18GA
- Zoro # G905621772
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel door 36"w x 84"h with 24"w x 12"h louvers, mortise prep, ceco hollow hinge hollow metal steel door with honeycomb core, fire rated, 18 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 39-5/8", 72-5/8", lock prep location from top of door, 38-1/16", includes 24" x 12" vented louvers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK 1/2in 13mm Overlay Self Closing Full Wrap Burnished Brass Cabinet Hinge, 1 Pair (BPR7540BB)
- SCHLAGE Mortise Lock Armor Front, With Latch and Aux Latch Holes for L9050, L9056, L9060, L9070/71/80/82 Fu (09-663-626)
- SURE-LOC HARDWARE Sure-Loc Hardware Cylindrical Floor Stop, Polished Chrome (DS-FL2 26)
- J.W. WINCO JW Winco WN9100 10N3WP4N Leveling Feet (10N3WP4N)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-16ga)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684LH)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684LH)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x VL30 70 x CYL-CU-18ga)
- CURRIES Half Glass Steel Door with Glass, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (CD163070CYL-HG-WG)
- CECO Flush Steel Door, 80 in H, 36 in W, 18-gauge, Type: 1 (CHMD x FL30 68 x CYL-CE-18ga)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD X HG30 70 X CYL-CU-16ga-WG)
- Assa Abloy Sales & Marketing Group Inc. Security Doors