Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door 36"W X 80"H, 24"W X 60"H Louver, Cylindrical Prep, SteelCraft Hinge
Mfr # CHMDL3068-24X60VENTCYLST18GA
Zoro # G705621880
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,811.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDL3068-24X60VENTCYLST18GA
- Zoro # G705621880
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel door 36"w x 80"h with 24"w x 60"h louvers, cylindrical prep, steelcraft hinge hollow metal steel door with honeycomb core, fire rated, 18 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 7-3/8", 37-5/16", 67-1/4", lock prep location from top of door, 38-7/16", includes 24" x 60" vented louvers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (NDTS-1)
- USA INDUSTRIALS Buna-N Grommet 1-3/4" Hole ID, 1/16" Edge 1-1/2" ID, PK 5 (BULK-GMT-H50-86)
- ZORO SELECT O-Ring, Dash 014, EPDM, 0.07 In., PK25 (5JJU4)
- PROSOURCE Hinge Welding Stl 2-1/2X2-1/2 (LR-018-PS)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3684RH)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x HG30 70 x MORT-CE-18ga)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x NL30 70 x MORT-ST-16ga-WG)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x NL30 68 x CY-CU-16ga)
- CURRIES Half Glass Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068MORT-HG)
- CECO Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL30 68 x MORT-ST-16ga)
- AIR CONDITIONING PRODUCTS CO Steel Door Louver 24" x 24" - SDL 24x24 (SDL 24x24)
- Assa Abloy Sales & Marketing Group Inc. Security Doors