Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door 36"W X 80"H, 24"W X 12"H Louver, Cylindrical Prep, SteelCraft Hinge
Mfr # CHMDL3068-24X12VENTCYL-ST18GA
Zoro # G305622010
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,995.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDL3068-24X12VENTCYL-ST18GA
- Zoro # G305622010
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel door 36"w x 80"h with 24"w x 12"h louvers, cylindrical prep, steelcraft hinge hollow metal steel door with honeycomb core, fire rated, 18 gauge, cylindrical lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge locations from top of door, 7-3/8", 37-5/16", 67-1/4", lock prep location from top of door, 38-7/16", includes 24" x 12" vented louvers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Chrome Spring Hinge (DSH35R426D)
- SAFEPATH PRODUCTS ADA Ramp, 1-1/8" H, 12-1/4" L, 42" W, Brn (BHR1111DC)
- MONROE PMP Pull Handle, SS, 4 In. H, Polished, Threaded Holes (PH-0140)
- ZORO SELECT Grommet, Buna-N, MS 35489-64, PK50 (3MRH3)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x CYL-ST-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-F)
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x NL30 68 x CYL-CE-18ga)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD x FL30 70 x CYL-CE-18ga)
- Assa Abloy Sales & Marketing Group Inc. Doors