Shop All Security Doors
Assa Abloy Sales & Marketing Group Inc.
CECO Hollow Steel Security Door 36"W X 80"H, 12"W X 12"H Louver, Mortise Prep, CECO Hollow Hinge
Mfr # CHMDL3068-12X12VENTMORT-CE18GA
Zoro # G705622283
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,718.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Assa Abloy Sales & Marketing Group Inc.
- MFR # CHMDL3068-12X12VENTMORT-CE18GA
- Zoro # G705622283
- Country of Origin United States
- Category Security Doors
Description
Ceco hollow steel door 36"w x 80"h with 12"w x 12"h louvers, mortise prep, ceco hollow hinge hollow metal steel door with honeycomb core, fire rated, 18 gauge, mortise lock prep, thermal insulation u factor 0.41, non handed, includes closer reinforcement, hinge location from top of door, 6-5/8", 37-5/8", 68-5/8", lock prep location from top of door, 34-1/16", includes 12" x 12" vented louvers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMBERLAIN Opener Dr Evo Ac Chn Drive Med (C2405)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In (3000)
- MEDECO MEDECO:BiLevel 1" Mortise Cylinder - Gold (10J0100-05-DLT-ZO2)
- MAG-MATE Rare Earth Magnet Material, 10.88 lb. (NE5025NP42)
- CURRIES Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2 (CD163068CYL-F)
- CECO Flush Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x FL26 68 x CYL-ST-18ga)
- CURRIES Steel Door, Non Handed, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183070CYL-F)
- JOHNSON HARDWARE Door Hanger Kit (1125PPK1)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- CECO Security Double Doors, RHR, 84 in H, 96 in W, 1 3/4 in Thick, 18-gauge steel, Type: 3 (CHMDD 80 70-RHR-CYL-ST)
- Assa Abloy Sales & Marketing Group Inc. Doors