Asrock X570 PHANTOM GAM 4 AM4 AMD X570 SATA 6Gbps ATX AMD Motherboard
Mfr # X570 PHANTOM GAM 4
Zoro # G803775997
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asrock
- MFR # X570 PHANTOM GAM 4
- Zoro # G803775997
- UPC # 4717677338881
- Country of Origin China
- Category Motherboards
Description
ASRock X570 PHANTOM GAMING 4 AM4 AMD X570 SATA 6Gb/s ATX AMD Motherboard.
X570 Phantom Gaming 4 Supports AMD AM4 Socket Ryzen 2000 and 3000 Series processors 10 Power Phase Design Supports DDR4 4066+ (OC) 2 PCIe 4.0 x16, 2 PCIe 4.0 x1, 1 M.2(Key E) For WiFi AMD Quad CrossFireX and CrossFireX Graphics Output Options: HDMI, DisplayPort 7.1 CH HD Audio (Realtek ALC1200 Audio Codec), ELNA Audio Caps 8 SATA3, 1 Hyper M.2 (PCIe Gen4 x4 SATA3), 1 Hyper M.2 (PCIe Gen4 x4) 2 USB 3.2 Gen2 (Rear Type-A), 10 USB 3.2 Gen1 (4 Front, 6 Rear) Intel Gigabit LAN ASRock Polychrome SYNC REVOLUTIONARY X570 MOTHERBOARDS: Your PC Transformed Style. More reliable. Design that delivers. STEEL SLOT WITH NEW-GEN PCI EXPRESS 4.0 The next generation PCI Express 4.0 is capable of performing twice the speed compared to previous 3rd generation. ASRock's exclusive Steel Slot with extra anchor points are revolutionary added to ensure signal stability and also making sure heavy graphics cards to be well-installed in the PCI-E slot safely. Dual Hyper M.2 For SSD Supports the next generation PCI Express 4.0 M.2 SSDs, it is capable of perform twice the speed compared to previous 3rd generation, giving a lightning fast data transferring experience. RULE YOUR OWN LIGHTING WAY - POLYCHROME RGB This motherboard features onboard RGB headers and an addressable RGB header that allow motherboard to be connected to compatible LED devices such as strip, CPU fans, coolers, chassis and so on. Users may also synchronize RGB LED devices across the Polychrome RGB Sync-certified accessories to create their own unique lighting effects. The addressable RGB LED header supports WS2812B addressable RGB LED strip (5V/Data/GND), with a maximum power rating of 3A (5V), a max of 80 LEDs and length within 2 meters. The RGB LED header supports standard 5050 RGB LED strip (12V/G/R/B), with a maximum power rating of 3A (12V) and length within 2 meters. 10 POWER PHASE DESIGN Featuring sturdy components and completely smooth power delivery to the CPU. Plus, it offers unmatched overclocking capabilities and enhanced performance with the lowest temperature for advanced gamers as well. An easy troubl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS CB Radio, 4W, 7-19/32"W (CCBP29LT01)
- ILC Replacement for Panasonic Pt-dw7000u Dual Lamp & Housing (PT-DW7000U DUAL LAMP & HOUSING PANASONIC)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- MANHATTAN Hdmi A F To A M Angled (353502)
- ASROCK ASRock B550 PHANTOMGAMING-ITX-AX MB Phanntom Gaming -ITX AX AMD AM4 Ryzen B550 DDR4 64GB PCIE Mini-ITX Motherboard (B550 PHANTOMGAMING-ITX/AX)
- MSI MPG MPG B760I EDGE WIFI Gaming Desktop Motherboard (B760IEDGEWIFI)
- VIRTUAL Socket AM4 AMD B550 DDR4 SATA3 & USB3.2 M.2 Micro-ATX Motherboard (VI3587453)
- VIRTUAL Intel LGA 1700 Z790 DDR5 128GB WiFi ATX Motherboard (VI3455524)
- MSI MAG B550 TOMAHAWK MAX WIFI Desktop Motherboard (B550TMHWKMWI)
- SUPERMICRO X9DRD-EF-B Dual LGA2011/Intel C602J/DDR3/SATA3/V&2GbE/EATX Server (MBD-X9DRD-EF-B)
- VIRTUAL Z690-A WIFI PRO Z690 WIFI Desktop Motherboard (VI3452374)
- Asrock Motherboards