Shop All Motherboards
Asrock
ASRock H570M PRO4 LGA1200 H570 Max128GB DDR4 PCIE Micro ATX Motherboard
Mfr # H570M PRO4
Zoro # G003756338
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asrock
- MFR # H570M PRO4
- Zoro # G003756338
- UPC # 4710483933905
- Country of Origin China
- Category Motherboards
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Product Type: Motherboard - micro ATX
- Chipset Type: Intel H570
- Processor Socket: LGA1200 Socket
- Max Size: 128 GB
- Technology: DDR4
- Bus Clock: 4600 MHz (O.C.), 4800 MHz (O.C.)
- Audio Codec: Realtek ALC897
- Compliant Standards: High Definition Audio
- Width: 24.4 cm
- Depth: 24.4 cm
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Coaxa/V Rca, Rg6/U 75Ohm 12 ft. (2682)
- TASCO Compact Binocular, 10x Magnification, Roof Prism, 300 ft Field of View (168125)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- KELLYREST Tablet and Phone Arm Stand (KCS10110)
- ASROCK ASRock B550 PHANTOMGAMING-ITX-AX MB Phanntom Gaming -ITX AX AMD AM4 Ryzen B550 DDR4 64GB PCIE Mini-ITX Motherboard (B550 PHANTOMGAMING-ITX/AX)
- VIRTUAL Intel LGA 1700 Z790 DDR5 128GB WiFi ATX Motherboard (VI3455524)
- SUPERMICRO X12Spa-Tf - Motherboard - Extended Atx - Lga4189 Socket - (MBD-X12SPA-TF-O)
- SILVERSTONE SilverStone Technologies CA03 M.2 SSD Screw Kit for ASUS & MSI Motherboard Mounting Accessories (CA03)
- MSI Z790-P WIFI Desktop Motherboard (PROZ790PWIFI)
- MAXPOWER Intel 12th Gen Content Creator ATX Motherboard (MA3656925)
- ASUS Prime B550Ma Csm Amd Am4 R3 (90MB14I0-M0AAYC)
- Asrock Motherboards