Shop All Clocks
Aspire Home Accents
Aspire Home Accents 7876 Solange Round Metal Wall Clock; White - 30 in.
Mfr # 7876
Zoro # G903877942
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 7876
- Zoro # G903877942
- UPC # 812483027876
- Country of Origin Unknown
- Category Clocks
Description
This attractive wall clock boasts a sleek design that blends with a variety of decorating styles. Crafted from iron and featuring an open pass-through design. This large wall clock fits seamlessly into any home or office.
Specifications- Color: White
- Size: 30"
- Material: Metal, Crafted from iron
- Shape: Round
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, 72"L, L Shape, Work, Laptop, Laminate, Glossy White (I 7582)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Canter Twilight Seat (314025Med002)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2202)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- BEY BERK INTERNATIONAL Bey-Berk International WS115 Triple Quartz Clock - Oak Wood (WS115)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 19" Clock, NHL (Clk19NYRang)
- WESTCLOX Big Ben 3.8 in. Silver Alarm Clock Analog (90010A)
- QUICKWAY IMPORTS Vintage Roman Numerical Wall Clock with Black Metal Leaf Design Frame, for Dining, Living Room (QI004254)
- NATICO Natico 10-45888W ALARM CLOCK WHITE ENAMEL-GOLD (10-45888W)
- INFINITY INSTRUMENTS Profuse 19 in. Business Clock, Silver (14246SV-830)
- Aspire Home Accents Clocks