Shop All Clocks
Aspire Home Accents
Aspire Home Accents 7807 Solange Round Metal Wall Clock; Gray - 36 in.
Mfr # 7807
Zoro # G403877947
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 7807
- Zoro # G403877947
- UPC # 812483027807
- Country of Origin Unknown
- Category Clocks
Description
This attractive wall clock boasts a sleek design that blends with a variety of decorating styles. Crafted from iron and featuring an open pass-through design. This large wall clock fits seamlessly into any home or office.
Specifications- Color: Gray
- Size: 36"
- Material: Metal, Crafted from iron
- Shape: Round
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS 4 ft. Full LED 70 lights Color Changing Christmas Tree (J40-116-70)
- BUNN Frother (25902.0000)
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- GLOBAL INDUSTRIAL Industrial Mid Back Task Chair, Polyurethane, Black (252251)
- WESTCLOX WALL CLOCK 14""PLASTIC (32189A)
- INFINITY INSTRUMENTS Prosaic Black, Clock (90/1201)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417-INT)
- WESTCLOX 9 in. L X 9 in. W Indoor Analog Wall Clock Metal Gray (46984A)
- ACURITE Set and Forget Wall Clock 14.25, w/5 Year (46032)
- INFINITY INSTRUMENTS Square Retro Meadow Mist - 9" Square Retro Wall Clock (13228MM-4103)
- BEY BERK INTERNATIONAL Bey-Berk International WS115 Triple Quartz Clock - Oak Wood (WS115)
- Aspire Home Accents Clocks