Shop All Decorative Mirrors
Aspire Home Accents
Aspire Home Accents 7593 Bali Modern Rectangle Wall Mirror; Gray - 36 in.
Mfr # 7593
Zoro # G303695603
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 7593
- Zoro # G303695603
- UPC # 812483027593
- Country of Origin Unknown
- Category Decorative Mirrors
Description
This modern metal rectangular wall mirror is a striking addition to your foyer, living room, bedroom or bathroom. Whether you hang it vertically or horizontally, its sleek design will stand out. Choose from brushed gold or dark gray finishes for the perfect accent in your space. It blends beautifully with a variety of designs including mid-century modern, contemporary and farmhouse.
Specifications- Color: Gray
- Size: 36"
- Material: Metal
- Frame Material: Sleek metal frame
- Shape: Rectangle
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CRAFT PRODUCTS Master Products MAT24050 Mobile Printer Stand- Steel- 17in.x17in.x8-.50in.- Platinum (MAT24050)
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- CAPTAIN AMERICA Captain America 48889 Captain America 2.25 in. Shield Magnet (48889)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Grey (I 7295)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mirror (AWAA1320)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- SAFAVIEH 1.5 x 36 x 36 in. Sun Mirror, Silver (MIR3007C)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- KIMBALL & YOUNG Hardwired Neo Modern LED Lighted Wall Mirror, Chrome (945-2-45HW)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- Aspire Home Accents Decorative Mirrors