Shop All Decorative Mirrors
Aspire Home Accents
Aspire Home Accents 7586 Bali Modern Rectangle Wall Mirror; Gray - 30 in.
Mfr # 7586
Zoro # G103695629
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 7586
- Zoro # G103695629
- UPC # 812483027586
- Country of Origin Unknown
- Category Decorative Mirrors
Description
This modern metal rectangular wall mirror is a striking addition to your foyer, living room, bedroom or bathroom. Whether you hang it vertically or horizontally, its sleek design will stand out. Choose from brushed gold or dark gray finishes for the perfect accent in your space. It blends beautifully with a variety of designs including mid-century modern, contemporary and farmhouse.
Specifications- Color: Gray
- Size: 30"
- Material: Metal
- Frame Material: Sleek metal frame
- Shape: Rectangle
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Rotary Magazine Holder (592804GR)
- CASTERHQ 50MM (2") Office Chair Caster-450 LBS Capacity PER, PK4 (2ICCSO5N1)
- AMERICAN TIME 13-1/8" Times Face Style Wall Clock, Black (E56BASD305G)
- CANDLE-LITE Candle Lite White Unscented Scent Emergency Candles Household Emergency Candles 5 in. H X 3/4 in. D (4432595)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- MAYHEW MAGNETIC MIRROR KIT 8 PC (MY17730)
- CASTELLO USA Smart Angelina 48 x 30 LED Smart Mirror with Voice Commands (CB-SM432-48-30)
- BAXTON STUDIO Dennis Vintage Antique Gold Finished Accent Wall Mirror (171-10871)
- EMPIRE ART DIRECT 30 x 30 in. Gold on White Metallic Shagreen Leather Framed Occasional Beveled Mirror (ELM-3030-01GW)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- Aspire Home Accents Decorative Mirrors