Shop All Decorative Mirrors
Aspire Home Accents
Aspire Home Accents 7401 Sonali Farmhouse Wall Mirror; Brown
Mfr # 7401
Zoro # G403695626
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 7401
- Zoro # G403695626
- UPC # 812483027401
- Country of Origin Unknown
- Category Decorative Mirrors
Description
Accent your space with a rich piece of farmhouse or rustic charm. This wall mirror features a wood frame and has been distressed with a taupe finish to give it character. The blend of tones from the distressing creates a look straight out of a French country house. Hang it vertically or horizontally for an ideal piece for any wall.
Features- Wood frame
- Distressed taupe finish
- Perfect for farmhouse or rustic inspired spaces
- Ready-to-hang vertically or horizontally
- Hangs easily using 2 screws or nails
- Color: Brown
- Material: Wood
- Mirror Size: 30 x 12"
- Dimension: 36" H x 18" W x 1" D
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Stack Chair, Black (XU-60555-BK-GG)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions H541 Hanukkah Dogs Hanukkah Boxed Cards - Pack of 10 (H541)
- LORELL Fabric Task Chair (83111A204)
- REGENCY Regency Legacy Lectern Podium- Mahogany (LLC44MH)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Mirror (AWAA1420)
- H2H Rattan Rectangular Mirror with Galvanized Metal Frame and Hanging Rope - Silver (H22546634)
- DESIGN TOSCANO Madame Antoinette Ebony Salon Mirror (KY249)
- HOME ELEGANCE Lorenzi Collection Mirror, Black Vinyl - 28.75 x 0.75 x 38.75 in. (2220-6)
- INFINITY INSTRUMENTS Plata, Mirror (20082SV)
- CASTELLO USA Smart Angelina 72 x 30 LED Smart Mirror with Voice Commands (CB-SM432-72-30)
- Aspire Home Accents Decorative Mirrors