Shop All Planters & Window Boxes
Aspire Home Accents
Aspire Home Accents 7166 Brevyn Small Mid Century Modern Planters; White & Gold - Set of 3
Mfr # 7166
Zoro # G803848011
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 7166
- Zoro # G803848011
- UPC # 812483027166
- Country of Origin Unknown
- Category Planters & Window Boxes
Description
The gleaming white and gold finishes of these small planters make them a gorgeous tabletop or shelf decoration. Each planter is crafted entirely from metal and will hold your favorite faux plant or floral accent. Cluster them together for a unified look, or use them separately throughout your space.
Features- Pots and frame crafted entirely from metal
- White and gold finishes
- Modern style
- Small size is perfect for table-top decorations
- Recommended for indoor use with faux plants
- Not for direct planting
- Set of 3
- Color: White & Gold
- Material: Metal
- Size: Small
- Dimension 1: 10.5" H x 5.5" W x 5.5" D
- Dimension 2: 8" H x 6.5" W x 6.5" D
- Dimension 3: 6.5" H x 4.5" W x 4.5" D
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARE FREE ENZYMES Horse Trough Protector 33.9 oz. (1075)
- DICKSONS 42 in Today I Saw A Butterfly Windchimes (WCA7)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Charcoal (CPHC122009)
- RIDLEY 33LB All Stock Block (17575)
- BBQ INNOVATIONS 12 in. Resin Planter Tray - Peppercorn (BB611987)
- BLOEM Terrapot 16.9 in. H X 20 in. D Resin Traditional Planter Chocolate (450205-1001)
- ELK SIGNATURE Hourglass Planter, Medium (H0117-10550)
- GRILLTOWN LuxenHome White MgO 18.5in. H Tall Tapered Planter (GR2684134)
- COWPOTS CowPots #4 Square Tall Pot - 132 pots (#4 Sq T (132))
- PAISAJE Brown Mica Bonsai Pot - Oval (PA2529788)
- MAYNE Sedona 28in Tall Planter - White (2832-W)
- Aspire Home Accents Landscaping Materials