Shop All Planters & Window Boxes
Aspire Home Accents
Aspire Home Accents 7142 Nori Mid Century Modern Planters; Gold - Set of 2
Mfr # 7142
Zoro # G603847979
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aspire Home Accents
- MFR # 7142
- Zoro # G603847979
- UPC # 812483027142
- Country of Origin Unknown
- Category Planters & Window Boxes
Description
Designed to look like the beloved bullet planters of the mid-century modern era, the rounded silhouette creates an attractive shape for your favorite plants or flowers. The planters beige color will coordinate well with any color scheme in a modern or eclectic home. Each planter features a sleek gold frame that contrasts the stucco-like texture of the pots.
Features- Crafted from metal
- Beige finish pots
- Stucco-like texture
- Mid-century modern design
- Recommended for indoor use
- Not for direct planting
- Set of 2
- Color: Gold
- Material: Metal
- Dimension 1: 24.5" H x 13.5" W x 13.5" D
- Dimension 2: 20.5" H x 11" W x 11" D
- Weight: 15.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky Blade Fixing Bolt Set for HAYATE 20ft (370-39-51)
- WOW WATERSPORTS WOW 172064R Dipped Foam Pool Noodle, Red (17-2064R)
- MTD Pulley-Engine (756-04376)
- JONES STEPHENS Brass Garden Hose Cap, Washr, No Lead, 3/4" (G20155)
- SUNCAST PLANTER FRMNGTN 16"" GRY (1619WP4)
- BLOEM TERRATRAY TRCOT 4"" (51004C)
- RUGG Polyresin Window Box Slate Green (AW24-FG)
- BLOOMERS 14in Porch Planter, Textured Flower Pot and Herb Garden, Cobalt Blue (2398-1)
- MAYNE Modesto 42in Tall Planter - Black (8881-B)
- GRILLTOWN Novelty Countryside 12x28 3gal Patio Planter Box White (GR45563)
- URBAN TRENDS COLLECTION Cement Round Pot with Diamond Design Body Tapered Bottom Washed Concrete Black (51908)
- Aspire Home Accents Planters & Window Boxes