Shop All Clocks
Aspire Home Accents
Aspire Home Accents 7005 Renata Oversize Shiplap Wall Clock; White
Mfr # 7005
Zoro # G303878037
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aspire Home Accents
- MFR # 7005
- Zoro # G303878037
- UPC # 812483027005
- Country of Origin Unknown
- Category Clocks
Description
This oversized shiplap clock will be an eye-catching accent for your space and brims with farmhouse style. Measuring 4 feet wide in diameter, its the perfect addition for your mantle or as the centerpiece of your living room wall. The distressed finish gives it the ideal aged feeling while bold numerals make it easy to read.
Features- Crafted from wood
- Distressed off-white finish
- Huge 4-foot diameter
- Farmhouse style
- Operates using one AA battery (not included)
- Color: White
- Material: Wood
- Dimension: 48" H x 48" W x 1.5" D
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33720R.L.P)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- DMI Bed Board, 60inLx30inWx3/4inH, Brown, Wood (552-1950-0000)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (401SA6063884)
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- ZORO SELECT 13-3/4" Analog Quartz Wall Clock, Black (2CHZ4)
- EPOCHSHIFT Mantle Mirror Finish Desk Clock (EP31046)
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- LA CROSSE TECHNOLOGY La Crosse Technology WT-8005U-B Atomic Digital Wall Clock with IN Temp and Date-Black (6168850)
- WESTCLOX CLOCK ALARM BLK 3"" (47312)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- Aspire Home Accents Clocks