Shop All Planters & Window Boxes
Aspire Home Accents
Aspire Home Accents 6978 Bantu Modern Planters; Black & White - Set of 2
Mfr # 6978
Zoro # G503847956
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6978
- Zoro # G503847956
- UPC # 812483026978
- Country of Origin Unknown
- Category Planters & Window Boxes
Description
This set of metal planters bears a modern Bohemian style and will stand out in any color scheme. The black and white decals contrasting with the gold legs set these apart from other planters. They will immediately become your favorite pieces in the room. Place these in the hall, foyer, bedroom, or living room, then fill with your favorite plants.
Features- Crafted from metal
- Black and white design
- Contrasting gold legs
- Mid-century modern and Bohemian inspiration
- Recommended for indoor use
- Not for direct planting
- Set of 2
- Color: Black & White
- Material: Metal
- Dimension 1: 17" H x 10" W x 10" D
- Dimension 2: 14" H x 9" W x 9" D
- Weight: 5.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Flask, Brown, Polyurethane, 17 oz. (1926001051)
- STENS Traction Cable For Toro Oem : 115-8436 290-943 (290-943)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-20X20)
- MARTIN WHEEL CO. Martin Wheel 16" Wheelbarrow & Garden Cart Wheel 408TTRIB32 - 480/400-8 - Universal Hub - 5/8" BB (408TTRIB32)
- SOUTHERN PATIO Planter Square Coffee 16In (HDR-019275)
- UNION PRODUCTS Union Products 61030SC Daisy Bird Bath with Yellow Top Green Base (61030SC)
- MAYNE Lakeland 28 Tall Planter, Cranberry Red (5868-CBR)
- INFINITE CEDAR Infinite Cedar RB2x8x11 Cedar Raised Garden Bed; 2 ft. x 8 ft. x 11 in. (RB2x8x11)
- DECO JOE Flower Box Holder in White (FPH1801-W)
- DOWN UNDER POT TOES PLSTIC GRY 3""D (SPT-12DGHT)
- SUNPACK Extra Strength Heavy-Duty 10" x 20" Tray (SP61021P)
- Aspire Home Accents Landscaping Materials