Shop All Planters & Window Boxes
Aspire Home Accents
Aspire Home Accents 6961 Laurent Modern Planters; Multi Color - Set of 3
Mfr # 6961
Zoro # G103847905
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6961
- Zoro # G103847905
- UPC # 812483026961
- Country of Origin Unknown
- Category Planters & Window Boxes
Description
Accessorize your space with this chic trio of colored planters. With their cool color palette of blue, gray, and green, these metal planters coordinate well with mid-century modern and eclectic decor. Each features a geometric motif and is set on gold hairpin legs. Fill them with your favorite floral accent and you'll have an attractive accent for any room.
Features- Crafted from metal
- Colors of blue, gray and green
- Gold hairpin legs
- Mid-century modern and Eclectic inspiration
- Recommended for indoor use
- Not for direct planting
- Set of 3
- Color: Multi Color
- Material: Metal
- Dimension 1: 11" H x 8" W x 8" D
- Dimension 2: 9.5" H x 7" W x 7" D
- Dimension 3: 8" H x 6" W x 6" D
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS New York Mets Quad Chair (519-13Q)
- FLEXON 5/8 in. x 75' Beige Medium Duty All Weather Garden Hose (FAW5875)
- KOHLER Kit Cylinder Head (#2 Side) (66 318 30-S)
- STRYKER Wasp and Hornet Killer (82002495)
- IPOWER Grow Bag, 5-gallon, 5-pack, Tan, 5PK (GLGROWBAG5X5TAN)
- MAYNE Nantucket Tall Planter - White (4833-W)
- ACHLA DESIGNS Achla C-91 3 H x 24 W Large Steel Antiqued Tray (C-91)
- GARDENISED Classic Traditional Wood- Look Raised Outdoor Garden Bed Flower Planter Box, 48 inch, PK 4 (QI004007L.4)
- AVERA PRODUCTS 3.25 in. H X 12 in. W X 12 in. D Wood Traditional Plant Caddy Natural (AWP490120)
- NOVELTY Poly-Pro Flower Box Planter Liner (02301)
- INFINITE CEDAR Infinite Cedar RB2x8x16.5 Deep Root Cedar Raised Garden Bed; 2 ft. x 8 ft. x 16.5 in. (RB2x8x16.5)
- Aspire Home Accents Planters & Window Boxes