Shop All Planters & Window Boxes
Aspire Home Accents
Aspire Home Accents 6954 Andrey Modern Planters; Black & White - Set of 3
Mfr # 6954
Zoro # G203847942
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6954
- Zoro # G203847942
- UPC # 812483026954
- Country of Origin Unknown
- Category Planters & Window Boxes
Description
Styling a room with a modern Bohemian look is effortless thanks to this trio of raised metal planters. Arrange them in ascending or descending height from an interesting focal point in your room. Each features gold hairpin legs for a chic and classy look. The bold geometric designs command attention and offer a great way to display your favorite plants inside your home.
Features- Crafted from metal
- Black and white design
- Gold hairpin legs
- Mid-century modern and Bohemian inspiration
- Recommended for indoor use
- Not for direct planting
- Set of 3
- Color: Black & White
- Material: Metal
- Dimension 1: 11.5" H x 8.5" W x 8.5" D
- Dimension 2: 10.5" H x 7.5" W x 7.5" D
- Dimension 3: 9" H x 7" W x 7" D
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON FG Series Fiberglass Tree Pruner Kit with (3) 6 ft Pole (FG-14K)
- AFTERMARKET RE507604 Water Pump Fits John Deere Compact Track Loader 329D 333D CT332 (CSU80-0080)
- OREGON AdvanceCut Saw Chain, 14", 3/8" Low Profile Pitch, .050" Gauge, 50 Drive Links (91PX050G)
- MUTUAL INDUSTRIES 4' X 100' Warning Barrier (14993-48)
- GARDENCONTROL 5 lbs Rectangular Cement Planter (GA2546501)
- BLOEM 6 in. D Plastic Dayton Planter Coral (DAY0621)
- NATURE SPRING Non-Slip Stair Mats, Traction Control Grip, Heavy Duty Rubber Tread, Ornate Design, Indoor/Outdoor (337962XXS)
- MAYNE Wellington Tall Planter - Black (5863-B)
- PANACEA HANG BASKET WHT SCRL 14"" (83550)
- REAL WOOD PRODUCTS 22 in. H X 38 in. W X 12 in. D Cedar Elevated Garden Box Natural (G3146)
- MAYNE Lakeland 28 Tall Planter, Cranberry Red (5868-CBR)
- Aspire Home Accents Landscaping Materials