Shop All Accent Furniture and Storage
Aspire Home Accents
Aspire Home Accents 6879 Anthea Bohemain Accent Table; Beige
Mfr # 6879
Zoro # G703679401
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6879
- Zoro # G703679401
- UPC # 812483026879
- Country of Origin Unknown
- Category Accent Furniture and Storage
Description
Complete your unique look with this modern Bohemian accent table. The beautifully-designed wood top features a white and beige pattern of sunbursts. Set atop black iron legs, its a sturdy and piece that can double as a nightstand. Place it inside your foyer or use it as a living room side table with artistic flair. Easy to assemble, the tables sturdy legs screw on in minutes. This piece is even suitable for outdoors if kept on a covered patio.
Features- Iron legs with wood top
- White & beige colored top
- Beautifully designed wood top
- Sturdy iron legs
- Easy to assemble
- Color: Beige
- Material: Wood & Metal
- Dimension: 24" H x 23.5" W x 23.5" D
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Cafe Table, 31.5" W, 31.5" L, 29" H, Glass Top, Clear (CH-7-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-GRN-GG)
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- SHOP TUFF Rod Keeper Storage System (RK-301)
- VINTIQUEWISE Vintage Decorative Metal Bottle Shaped Freestanding 4 Wine Bottle Holder (QI003565)
- BAXTON STUDIO Felda Dark Brown Modern Shoe Cabinet with 2 Doors and Drawer (118-6497)
- VINTIQUEWISE Decorative Antique Wood Style Natural Wooden Accent Stool for Indoor and Outdoor (QI004290)
- ET2 Rosen 6-Light 59" Wide Polished Chrome Console Table (E71020-PC)
- ALATERRE FURNITURE Country Cottage 42"L Coffee Table, Red Antique Finish (ACCA11RA)
- KB KB K3022 67 x 30 x 16 in. Metal Storage Bakers Rack - Black (K3022)
- Aspire Home Accents Accent Furniture and Storage