Shop All Planters & Window Boxes
Aspire Home Accents
Aspire Home Accents 6718 Nikos Ceramic Planters; Black & White - Set of 3
Mfr # 6718
Zoro # G103847981
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aspire Home Accents
- MFR # 6718
- Zoro # G103847981
- UPC # 812483026718
- Country of Origin Unknown
- Category Planters & Window Boxes
Description
This set of three planters comes in three distinct patterns. Each planter features a monochrome floral motif surrounded with black bands. When used as a trio or separately, they shine on any table or shelf. Perfect for your favorite floral accents or fake plants, they're charming pieces that will blend with many styles.
Features- Crafted from ceramic
- Black and white finish
- Perfect for displaying small table-top plants
- Charming design will blend with many styles
- No drainage holes
- Recommended for indoor use
- Set of 3
- Color: Black & White
- Material: Ceramic
- Dimension 1: 7" H x 6" W x 6" D
- Dimension 2: 5.5" H x 4.5" W x 4.5" D
- Dimension 3: 4.5" H x 3.5" W x 3.5" D
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT FLAGS, 1"", 200CT, W/DISPNSR, BE PK (MMM680HVBE)
- IMPACT CANOPY 80In Long Carport Roller Bag , Black (070019903)
- JAMESON Stringable Shelter Light with 50-watt Fluorescent Bulb (31-5004M-IP)
- JOBES FERT SPIKES SUCCLNT 12PK (6703)
- GARDEN HIGHLIGHT 28 in. Regal Plant Stand, Antique Brass (S048-85)
- GRILLTOWN Luxen Home Round White Planter Large (GR2684062)
- ATT SOUTHERN ATT Southern 257346 24 in. Riverl Planter; Taupe (257346)
- GRILLGEAR Alto Series 22 x 40 x 17 in. Rectangle Galvanized Metal Raised Garden Bed (GR2575963)
- BLOEM Finley 25 in H X 1465 in W X 1465 in D Resin Tall Tapered Planter Black (FPS2500)
- MAYNE Aberdeen 25" Tall Planter - Black (5898-B)
- AUDUBON Audubon Deck Bracket (NADECK)
- Aspire Home Accents Landscaping Materials